Contact Us Websites by Country Site Search (Tips)  
 Anixter logo  USA
  
    
 
                    
  
   Sort by:
> All
> Products & Technology
> Business & Financials
> Events & Tradeshows
> Media Room
> Case Studies


 Find products:   

 View your Account:   


1-800-ANIXTER in US

Case Studies
 Request Information

3M Fiber Dome Closures Enables Easy Installation and Re-Entry in Most Environments

News

New Fiber Closure from 3M Enables Easy Installation and Re-Entry in Most Environments

AUSTIN, Texas – June 21, 2010 – Service providers needing to protect fiber splices over longhaul, metro, local-access and fiber-to-the-premise feeder and distribution networks now have a new solution. The Fiber Dome Closure FDC 12S and Fiber Dome Closure 08M from 3M Communication Markets Division capitalizes on the company's core strength of environmental and mechanical protection products with more than 40 years in the telecommunications industry. The introduction of these additional closures further expands the 3M family of fiber dome closures, giving service providers a comprehensive range of solutions.

The FDC 12S and 08M closures are designed for butt, single or ribbon fiber cable and are hermetically sealed for aerial, pole/wall, pedestal or below-grade applications. Constructed of highly chemical-resistant material, the closures can be deployed in harsh outdoor environments. The fixed O-ring sealing system and the innovative latching mechanism of the closures permit quick, virtually error-free installation and easy re-entry.

Like the recently released Fiber Dome Closures FDC 08S and FDC 10S from 3M, the FDC 12S and 08M closures utilize the external cable assembly module (ECAM) built-in cable entry port system. The ECAM design allows true plug-and-play capability, which can reduce installation and labor costs because the cable preparation and installation are completed outside of the closure body.

The built-in cable entry system allows the technician to add and remove cables from the closure without breaking the cable seals.

The FDC 12S closure’s adjustable and removable tray support bracket provides additional slack storage and enables easy installation of cables after the initial install. A hinged splice tray allows access to any splice without disturbing other trays. The FDC 12S closure can accommodate up to eight splice trays.

The FDC 12S closure is equipped with one oval port for express or mid-span cable applications and five round branch cable ports. The oval main cable port accommodates two 27 mm (1.06 inches) diameter cables and each of the five round cable ports accommodates one 27 mm (1.06 inch) diameter all-dielectric or armored cable. The splice capacity of the FDC 12S closure is 576 single-fiber or 864 mass-fusion splices.

The FDC 08M closure is equipped with one oval port for express or mid-span cable applications and eight round branch cable ports. The oval main cable port accommodates two 20 mm (0.79 inches) diameter cables and each of the round cable ports accommodates one 12 mm (0.47 inch) diameter all-dielectric or armored cable. The splice capacity of the FDC 08M closure is 48 single-fiber or 144 mass-fusion splices.

Contact the 3M Communication Markets Division at (800) 426-8688 or visit www.3M.com/telecom for a list of distributors.

About 3M Communication Markets Division

With more than 40 years in the telecommunications industry, 3M Communication Markets Division offers one of the widest and most comprehensive suite of scalable solutions to communications service providers around the world from underground and buried plant, to central office, premises and more. Proven systems from 3M optimize network testing, construction, locating and maintenance for faster, more reliable high-bandwidth transmissions; enable physical media-layer capabilities for FTTP and xDSL deployments from central office to customer premises; and deliver fiber optics technologies to leverage existing infrastructure or install completely new networks. More information is available at www.3mtelecommunications.com.

More information about 3M Company, available online.

- 30 -

3M is a trademark of 3M Company.

All other trademarks listed herein are owned by their respective companies.

Editors: Electronic images available from http://www.3m.com/telecomnews or contact Jane Kovacs at jkovacs@mmm.com.

Contact:
Jane Kovacs, 3M
512-984-6747
jkovacs@mmm.com
on Twitter @3MJane
For all other inquiries:
http://www.3m.com/MediaContact

 

<<Back E-mail this Page to a Colleague>>  Printer Friendly Format

   
  Privacy Statement  |  Terms & Conditions  |  Contact Us  |  Investor Relations  |  ©2010 All Rights Reserved  |