| | |
TZ Radial | TZ Trigger | TZ Junction |
Product Description
The TZ Praetorian System has been designed to work with existing enterprise access control systems and structured cabling infrastructure in order to efficiently bring electronic security and audit trail capability to the cabinet or enclosure level. The system provides TZ components expressly designed for the needs of data centers and IT professionals while bridging the gap to the physical security provided by industry standard building access control systems already in place. A single swipe of the same ID card used for building access provides timed authorization to multiple cabinet doors yet all events at individual doors are reported to the access control system. Door security status of a cabinet row or entire room is indicated at a glance on the same easily mounted component used to trigger multiple doors. The TZ Praetorian system includes three main components: TZ Junction, TZ Trigger, and TZ Radial electronic sensor locking devices. The system, and therefore required component quantities, can be scaled to fit any number of cabinet doors. The TZ components of the system have been tested and certified to meet FCC Part 15, UL/CUL 60950, and EU CE standards. Patents pending.
Features
•Open system compatible with broad range of enterprise access control systems
•Compatible with structured cabling standards for 100 m length
•Visual indication and reporting of secured and unsecured states and true door status
•Authorized timed access to multiple doors with a single card presentation
•Scalable for any number of cabinet doors required
•Manual key override lock release
•Differentiated reporting of electronic or manual key release
•Flexible mounting options
•UL/CUL and CE certifications
Find TZ products in Anixter's on-line catalog.
|
|
|
|
|
|
<<Back
E-mail this Page to a Colleague>>
Printer Friendly Format
|