- Reduce unproductive labor
- Reduce scrap and excess
- Mitigate risk
- Increase financial leverage
Electrical Contractors

Cost Cutting Solutions: READY! To Install
Anixter offers electrical contractors a suite of cost-cutting solutions called READY!SM To Install. These solutions are designed to:

Cable Preparation Services for Circuit Installation
READY!SM Grip for low-voltage applications eliminates on-site termination by having low-voltage pulling eyes installed by Anixter.
READY!SM Grip for medium-voltage applications eliminates on-site termination by having medium-voltage pulling eyes installed by Anixter.
READY!SM Layer reduces the amount of reels required at the job site by layering multiple circuit lengths on the same reel.

READY!SM Phase makes circuit identification easier at the job site.
Cable Bundling Services for Simultaneous Pulls

PARASPINSM allows different diameters of cable to be pulled simultaneously by using independent spinning chambers.
PARAPULLSM eliminates waste and makes setup and pulls easy by using multiple chambers to load cable legs.

PARAPLEXSM reduces the amount of reels at the job site by bundling of two or more cables paralleled on the same reel.
SPEEDPULLSM bundles multiple, numbered circuit conductors, so they can be accessed in a single pull.