01006-001 - AXIS COMMUNICATIONS - Q6000-E MK | Anixter
01006-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01006-001 | Q6000-E MK II - Full 360º Overview Camera with One-click PTZ Control

  • Manufacturer # 01006-001 | Q6000-E MK II
  • Anixter #814813
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS Q6000-E Mk II integrated with any AXIS Q60-E camera offers full overview to detail in one click, enabling 360º overview while simultaneously capturing every detail with high pan/tilt/zoom precision. Its four 2-megapixel sensors provide a panoramic field of view over large areas. However, if a sensor is not needed for overview purposes, you can replace its original lens with either a 6 mm or 16 mm lens, upgrade its resolution to HDTV 1080p, and use it to focus on an area of specific interest. Th is situational awareness solution delivers full overview video from AXIS Q6000-E Mk II and zoomed-in view from AXIS Q60-E.

Must be a reseller to purchase this product.

Features
  • Complete 360º overview
  • One-click PTZ control
  • Use sensor heads as fixed cameras
  • Axis' Zipstream technology
  • Compatible with any AXIS Q60-E model
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items