0571-006 - AXIS COMMUNICATIONS - Q6044-E | Anixter
0571-006 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0571-006 | Network Camera, PTZ Dome, Day/Night, 30x Zoom, Outdoor, H.264/MPEG4/MJPEG, 720p HDTV Resolution, F1.4 to 4.6 Autofocus 4.4 to 132 MM Lens, 512 MB RAM, PoE

  • Manufacturer # 0571-006 | Q6044-E 50HZ
  • Anixter #529699
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: DIGITAL
Features
  • Thermal Imaging
  • Intelligent Video
  • Shock Detection
  • Power Over Ethernet
  • Multiple Lens Options
  • Outdoor Video Surveillance
  • Full Duplex Audio
  • High Quality Detection
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items