0897-001 - AXIS COMMUNICATIONS - P1365 MK II | Anixter
0897-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0897-001 | P1365 MK II IP Camera, HDTV 1080p, Day/Night, Fixed with CS-mount Vari-focal 2.8-8 mm P-Iris Lens and Remote Back Focus

  • Manufacturer # 0897-001 | P1365 MK II
  • Anixter #698774
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

HDTV 1080p resolution, day/night, fixed camera with CS-mount vari-focal 2.8-8 mm P-Iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p at 60 fps. WDR - Forensic Capture, Lightfinder and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, MicroSD/ MicroSDHC memory card slot for optional local video storage, serial port for RS422/485 communication. Power over Ethernet. Includes stand with cable management. Power supply not included.

Must be a reseller to purchase this product.

Features
  • Lightfinder for color images even in very low light
  • Flexible CS-mount lens alternatives
  • Up to 50 or 60 fps in HDTV 1080p
  • Zipstream - saves bandwidth without sacrificing quality
  • WDR - Forensic Capture for details in bright and dark areas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items