Select Country and Language United States / English
P5E12B | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | P5E12B | 12-PORT PANEL 110-MOD 8W8P T568B CAT5E WALL MOUNT PANEL 89D BRACKET INCLUDED

  • Manufacturer # P5E12B
  • Anixter #242387
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 12
Rack Units: 1
Termination: 110-MOD
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items