Select Country and Language Europe / English

Country Language Selector

BN20900 | BOSTON

BOSTON - BOSTON BN 20900 50MM X 50M BOX QTY 12

  • Manufacturer # BN20900
  • Anixter #ATSPDSM500N5000001
Adhesive Type: ACRYLIC
Color: CLEAR
Length: 50M
Liner Type: PAPER - WHITE
Product Type: SPLICING TAPE - DOUBLE SIDED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: THICKNESS - 130 MICRON
Temporary / Permanent: PERMANENT
Width: 50MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Item Price Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Related Items

Invalid Quantity

Submit

Cannot add any more items