Select Country and Language Middle East & Africa / English

Country Language Selector

805-570099A | APW ELECTRONICS

APW ELECTRONICS - IMRACK 1400 42U 19"WIDTH 600MMDEPTH 600MM STD GLASS FRONT DOOR,METAL BACK DOOR

  • Manufacturer # 805-570099A
  • Anixter #504201
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Item Price Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Related Items

Invalid Quantity

Submit

Cannot add any more items