Select Country and Language Middle East & Africa / English

Country Language Selector

HAXHSEG0401C032 | HOMEWAY

HOMEWAY - HW-ZP-EK12 FACEPLATE FOR HW-A1W/RJ11/RJ11 INSERT 50X50 PURE WHITE RAL9010

  • Manufacturer # HAXHSEG0401C032
  • Anixter #546613
Color: WHITE
Gang: 4
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Item Price Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Related Items

Invalid Quantity

Submit

Cannot add any more items