Select Country and Language Middle East & Africa / English

Country Language Selector

J8698A | HEWLETT PACKARD

HEWLETT PACKARD - PROCURVE SWITCH 5412ZL INTELLIGENT EDGE. 12 SLOT CHASSIS. NO PSU INC.

  • Manufacturer # J8698A
  • Anixter #328822
Design Features: MODULAR PORT CONFIGURATION
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 9-12
Number of Ports: 0
Type of Device: CHASSIS SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Item Price Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Related Items

Invalid Quantity

Submit

Cannot add any more items