Select Country and Language Middle East & Africa / English

Country Language Selector

RXPTHD10080/10 | RAWLPLUG

RAWLPLUG - M10 X 80mm R-SPT Throughbolt - Hot Dip Galvanised

  • Manufacturer # RXPTHD10080/10
  • Anixter #CFFEBPM100CM800001
Bolt / Hole Diameter: M10
Capacity: NONE
Height: NONE
Length: 80MM
Product Type: FIXING - EXP BODY - PROJECT BOLT
Screw / Fixing Size: NONE
Special Attribute 1: GALVANISED
Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Item Price Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Related Items

Invalid Quantity

Submit

Cannot add any more items