AXIS COMMUNICATIONS | 0614-001 | P3215-V
P32 Series Indoor Network Camera, HD1080P, 3 - 10.5 mm, F1.4, Vari-focal Lens, 25/30 fps, PoE, Day/Night, 1/2.8 Progressive Scan RGB CMOS Sensor, Video: H.264 Main And Baseline Profile (MPEG-4 Part 10/AVC), Motion JPEG
Description
This part has been discontinued by the supplier. Use AXE 783664 as suggested replacement.
AXIS P32 Network Cameras are streamlined, versatile vari-focal fixed domes with high image quality day and night and ease-of-installation features at an affordable price. The vandalresistant cameras are ideal for video surveillance in logistics, retail and other service industries. AXIS P32 Series offers two indoor models: AXIS P3214-V with HDTV 720p and AXIS P3215-V with HDTV 1080p. The cameras provide multip le, individually configurable H.264 and Motion JPEG video streams. With a built-in memory card slot, the cameras enable local storage of video. The cameras’ day/night functionality allows for surveillance in daylight as well asin low-light or nighttime conditions. AXIS P32 Series features the advanced precise iris control that involves a P-Irislens, together with dedicated software in the camera, to set the best iris position for optimal depth of field, resolution, image contrast and clarity. The ca meras enable efficient installation. The remote zoom and pixel counter capabilities ensure that the camera’s angle of view can be optimized for the area to be monitored. The remote focus feature enables convenient focusing over the network, eliminating the need for hands-on fine-tuning at the camera. The indoor AXIS P32 cameras are dust-resistant and have IK08-rated vandal resistance.
Features
- Day/night functionality
- Remote zoom and focus
- P-iris control
- Edge storage
- IK08 impact-resistant
- High quality for indoor surveillance
- Effortless and versatile installation
- Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
- Built-in microSD/microSDHC/microSDXC
- Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and Quality of Service
- Open Application Programming Interface (API) for software integration, including VAPIX from Axis communications
- Support for AXIS Video Hosting System (AVHS) with one-click camera connection
- Automatically removable infrared-cut filter
- Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264
- Image settings - Compression, color, brightness, sharpness, contrast, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at different light levels, WDR - dynamic contrast, text and image overlay, privacy mask, mirroring of images, Rotation: 0, 90, 180 and 270 Degree, including corridor format
- Digital PTZ
- Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log; intelligent video - video motion detection, active tampering alarm, AXIS camera application platform enabling installation of additional applications
- Event triggers - Intelligent video, edge storage events; event actions - overlay text file upload: FTP, HTTP, HTTPS, network share and email, notification: email, HTTP, HTTPS, TCP and SNMP trap, video recording to edge storage, pre- and post-alarm video buffering; data streaming - event data; built-in installation aids - remote zoom, remote focus, pixel counter
- Connectors - RJ45 10BASE-T/100BASE-TX PoE; edge storage - support for recording to network share (network-attached storage or fileserver); included accessories - installation guide, installation and management software CD, Windows decoder 1-user license, mounting bracket, cable gasket, Resistorx T20 L-key, drill hole template
Specification Description
Item: Indoor Network Camera
Body Construction: Aluminum Inner Camera Module With Encapsulated Electronics IK08 Impact-Resistant, Dust-Resistant, Polycarbonate Casing With Dehumidifying Membrane
Color: White NCS S 1002-B
Sensor Type: 1/2.8 Progressive can RGB CMOS
Pixel: HDTV 1080p
Lens: 3 - 10.5 mm, F1.4, Vari-focal, Remote Focus And Zoom, P-Iris Control, IR Corrected, Megapixel Resolution
View Angle: 95 - 34 Degree Horizontal
Picture Resolution: 1920 X 1080 (2 Megapixel) to 160 X 90
Electronic tter: 1/33500 to 2 Sec
Video Compression Format: H.264 (MPEG-4 Part 10/AVC) Main And Baseline Profile, Motion JPEG
Frame Rate: 25/30 fps With Power Line Frequency 50/60 Hz
Minimum Illumination/Sensitivity: Color: 0.25 Lux, F1.4; B/W: 0.05 Lux, F1.4
D/Night Mode: Yes
Wide Dynamic Range: Yes
IR-CUT: Yes
Rotation angle: Pan/Tilt/Rotation: +/-180 Degree, 90 Degree, +/-95 Degree
Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
Maximum Memory Supported: 256 MB RAM, 128 MB Flash
Power Sourc: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 2, 4.8 Watt Maximum, 3.5 Watt Typical
Dimensions: 101 mm x 148 mm x 148 mm
Weight: 1.2 lb
Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
Software Requirement: AXIS Camera Companion (Incled), AXIS Camera Station And Video Management Software From Axis’ Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
Environmental Conditions: 1 0-85% Relative Humidity (Non-Condensing)
Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Pr ofile S
Tech Info
IK08, ONVIF Compliant, EN 55022 Class B, EN 61000-6-1, EN 61000-6-2, EN 55024, EN 50121-4, IEC 62236-4, FCC Part 15 Subpart B Class A and B, ICES-003 Class B, VCCI Class B, C-tick AS/NZS CISPR 22 Class B, IEC/EN/UL 60950-1, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6, IEC 60068-2-14, IEC 60068-2-27, 60068-2-78, IEC/EN 60529 IP42, IEC/EN 62262 IK08
Specifications:
Compression Type | H.264 |
---|---|
PoE | YES |
Environment | INDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
Position Type | FIXED |
Resolution | HDTV 1080P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.