OBERON | 1051-CCOAP3800
Locking Recessed Wall & Hard-lid Ceiling Access Point Enclosure, 23.75 X 23.75 X 4.5 In. Back Box, Cisco 2800/3800 Series Door

MFR PART #  1051-CCOAP3800
PART #  896921
Minimum 1 Each
Sign In For Inventory

Description

Locking hard lid ceiling or wall mount Wi-Tile enclosure is designed for Wi-F- and small cell wireless APs and DAS remote units with integrated or detachable antennas. This aesthetic, white powder-coated steel enclosure has an 17.5 in. square bezel whi ch fastens into the ceiling or wall and simplifies access point moves, adds, and changes. The 1051-00 model has openings in the door to mount up to seven external antennas. Other configurations permit the AP or clear polycarbonate dome (1051-CP) to mou nt in the door. Interchangeable retrofit doors allow current owners to upgrade to new AP or antenna solutions from different vendors by swapping doors.
The -CCEA in the model number indicates that the enclosure has been specially sealed for use in pres surized spaces such as Hospital ORs, and to comply with City of Chicago Environmental Air (CCEA) standards, for plenum installation.

Features

  • FEATURES:
  • Secure, conceal, and protect Wi-Fi and small cell APs in hard ceiling areas
  • APs with internal or non-detachable antennas from most leading vendor’s may be mounted in interchangeable Model 1051 doors (See Oberon’s Model 1051 Configuration Guide)
  • Interchangeable doors permit simple migration to new APs and antennas
  • Back-box is deep enough to contain most vendors APs and connectors
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance
  • SPECIFICATIONS:
  • De: 4.5 in. deep AP or DAS Remote Unit enclosure designed for recess installation in hard-lid ceilings (drywall, plaster and lath, stucco, block, core plank, etc.). Internal T-bar accommodates APs from most manufacturers
  • This is a steel enclosure so ant ennas or APs be mounted externally on the door
  • For model 1051-00, mount up to (7) external antennas on the door using the bulkhead connector kit for dipole antennas (Oberon P/N 35-BULKHD-KIT) or Oberon 34-ZDUAL or 34-DMDUAL antennas
  • Performance: UL 50 listed for line voltage powered equipment, and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
  • Fully hinged locking door, keyed alike . Doors are interchangeable
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1 in. trade size knockouts in four walls
  • Enclosure back box is effective as a dust barrier for ICRA procedure compliance
  • -CCEA version backb is sealed to be used in pressurized rooms, and to be compliant with City of Chicago Environmental Air (CCEA) plenum requirement
  • Construction: 16 ga. back-box, 14 ga. door, textured white powder-coated steel. Model 1051-DOMEINCLUDES: a UL 94-5VA white ABS plastic dome. Model 1051-CPINCLUDES: a UL 95-5VA clear polycarbonate dome
  • SIZES:
  • Flange is 17.5 x 17.5 in. (445 x 445 mm). Back-box is 12.5 x 12.5 x 4.5 in. (318 x 318 x 114 mm). 4 in. (101 mm) useful depth with universal T-bar bracket in placeÔMaximum weight to be installed inside enclosure is 25 lbs.
  • SAFETY:
  • UL 50 listed, TYPE 1, for indoor use only
  • UL Listed and designed to meet National Electric Code Paragraphs 300-22 and 300-23 for installation in the above-ceiling space
  • USL - Invigated using requirements contained in Standard UL 50 - Twelfth Edition, and UL 50E - First Edition
  • CNL - Investigated using requirements contained in Canadian Standard CSA/C22.2 No. 94.1 and 94.2
  • UL 2416, Audio/Video, Information and Communication T

Specification Description

Design: 4.5 inch deep AP enclosure designed for recess installation in hard-lid ceilings (drywall, plaster and lath, stucco, block, core plank, etc.). Internal T-bar accommodates APs from most manufacturers
This is a steel enclosure so antennas MUST be mounted externally on the door, or AP mounted in the door. Designed for Cisco 2800 and 3800 series APs
Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating tempera ture range by 6C when mounted in enclosure
Enclosure must be fastened to ceiling using suitable hardware
Fully hinged locking door, keyed alike. Doors are interchangeable
Construction: 16 ga. back-box, 14 ga. door, textured white powder-coated steelÔize: Flange is 17.5 inches by 17.5 inches (445 mm by 445 mm), enclosure is 12.5 inches by 12.5 inches by 4.5 inches deep (318 mm by 318 mm by 114 mm), 4 inches (101 mm) useful depth with universal T-bar bracket in place
Maximum weight to be installed i nside enclosure is 25 lbs

Specifications:

Location CEILING-MOUNT
Type WIRELESS
UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.