ORTRONICS | 30200132
110 Backboard Channel for 900-pair
Description
110 Backboard Channel for 900-pair cross connect field accepts 100-pair blocks and troughs without legs, 8.5" W x 8.125" D x 62.625" H.
This part has been discontinued by supplier.
Features
- 900-pair cabling capacity: Ideal for midsize installations with all the benefits of a large cross connect field and room for future expansion. Rear and side access with bottom cable tray: More management options for cables, cords and cross connect wire. Standard 110 mounting: Compatible with industry standards 16 gauge steel construction: Sturdy and durable. Supports optional vertical cable trough: Complete cable management solution.
Specification Description
Depth Metric: 206 mmWidth Metric: 216 mm
Height USA: 62.625 in.
Mounting Hardware Included: 70300030-Rivet, 20700021-Grounding Kit, 110, with crews, 70100129-Mscrew, 10-32x5/8" Pan, Phil. HD, 70100119-Screw, #12x5/8" self-thread, Type B, 70100120-Washer, #12 Star (external tooth), 70100002-Nut, Hex, 10-32x3/8", STL, Zinc
Height Metric: 1591 mmAttach 100-pair blocks and troughs to panel with rivets, bottom tray to panel with washers and screws, grounding bar to bottom tray
Specifications:
Frame Mounting | SINGLE-SIDED |
---|---|
Pair Capacity | 900 |
Termination Type | 110 BLOCK |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.