3M | 7000035375
371 SCOTCH TRANS 25MM X 66M 72r/33c
Description
Securely close a wide variety of box and carton materials, including corrugated fibreboard with Scotch Box Sealing Tape 371. Our tape gives you valuable peace of mind as it holds strong throughout the shipping process. It resists edge tears and splits to help keep contents secure.,Keep contents secure during the shipping process with Scotch Box Sealing Tape 371. Our tape easily conforms around edges and on rough surfaces to provide a lasting hold without tearing. It securely closes a wide variety of box and carton materials, including corrugated fibreboard.
Its moisture-resistant polypropylene backing resists abrasion, chemicals and scuffing, and the rubber resin adhesive sticks quickly to variety of materials to provide a long lasting hold.
e tape is also available in custom printing for security and/or branding.
Specifications:
Category | PACKAGING TAPES |
---|---|
RoHS Compliant | YES |
Adhesive Type | RUBBER |
Color | CLEAR |
Liner Type | NONE |
Length | 66M |
Product Type | PACKAGING TAPE |
Quality Standard | COMMERCIAL RELEASE |
Temporary / Permanent | TEMPORARY |
Width | 25MM |
UNSPSC Code | 31201517 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.