RITTAL | 7145035
DK Component Shelf, W x D: 409x500 mm, 50 Kg, Distance Between Levels: Variable, Depth-variable On 2 482.6 mm (19") Attachment Levels, RAL 7035

MFR PART #  7145035
PART #  197762
Minimum 1 Each
Sign In For Inventory

Description

The free-standing steel Rittal DK Series Data Rack offers custom-made solutions for network equipment. More than just a relay rack, it can be used as a standalone unit, be bolted to the floor or mounted on sturdy wheels. An additional frame can be adde d for additional packaging density. Features include a fully welded, sturdy frame and superior cable management. Assembles in just minutes using four nuts and bolts. The standard rack includes 19 in. vertical frame and base with integrated feet. Captiv e Nuts (Part No. 156362) and screws (Part No.156363) must be ordered separately. Additional 19 in. frames are also available.

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.