
Description
The Eaton 9PX is a proven, best-in-class online UPS featuring ABM technology, which extends battery service life up to 50 percent. With double-conversion topology for constant power conditioning and battery packs for extended runtime, the 9PX tower/rac kmount UPS is built for scalable deployment and features a graphical LCD interface. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards.To complete your backup power solution, pair your 9PX with the Eaton Intelligence Platform for seamless management of your connected equipment.Applications: IT, edge networks, medical/healthcare, universities, K-12, industrial automation, harsh electrical environments
Features
- Graphical LCD Speed of Deployment, Configuration and Troubleshooting are More Critical to Businesses Today than Ever
- With the 9PX Easy-To-Read Local Menu, 13 Measurements, 25 Settings, 15 Control Functionalities, Six Points of Identification and Option al Password Protection are Available at Your Fingertips
- The LCD also Tilts 45
- Degrees for Optimal Viewing When Configured in the Bottom of a Rack and Rotates to Match Rack or Tower Installations, Making Local Management a Breeze
- Power More for Less ad Sustainable Operation
- Adding a Network Card Allows Your UPS to Connect to an Ethernet Network and the Internet, Supporting Real-Time Monitoring and Control
- Ideal for Industrial Control Environments
- Extended Battery Life
- RoHS Compliant
Specifications:
Size | 2000 |
---|---|
Type | UNINTERRUPTIBLE POWER SUPPLY |
UNSPSC Code | 39121011 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.