ROSSLARE SECURITY PRODUCTS | AY-B8650
Outdoor Networked Optical Fingerprint 1:N Reader
Description
Outdoor Networked Optical Fingerprint 1:N Reader
The AY-B86x0 features a rugged metal case (IK10) and epoxy potting for protection. This fingerprint and 13.56 MHz MIFARE or 125 KHz EM RFID card reader is suitable for indoor and outdoor operation (IP65 ). AY-B86x0 can enroll 7,000 fingerprint templates (1:N) and enables dual factor authentication (Fingerprint + Card). It can connect via Wiegand to any third-party access control panel and has TCP/IP connectivity for terminal management. The reader can be set up easily using the AxTraxNG Client software. Alternatively, Rosslare’s standalone RosslareBio 8000 management software is perfect for interfacing with existing third-party systems. with 13.56 MHz MIFARE credential reader
Specifications:
Biometric Read Format | FINGERPRINT |
---|---|
Card Frequency | 13.56MHZ |
Color | BLACK |
Card Read Format | SMART CARD |
Environmental | WEATHER RESISTANT |
Product Type | BIOMETRIC |
Mounting | SURFACE MOUNT |
UNSPSC Code | 43211700 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.