TRIPP LITE | B078-101-USB2
NetCommander USB Server Interface Unit (SIU) with Virtual Media up to 12Mbps

MFR PART #  B078-101-USB2
PART #  640154
Minimum 1 Each
Sign In For Inventory

Description

The Tripp Lite NetCommander USB Server Interface Unit (SIU) with Virtual Media support connects to the HD15 port and USB ports on a computer/server, and converts them to a single RJ45 connector. Shielded Cat5e/6 patch cable can then be used to connect the server to the switch ports on a Tripp Lite NetCommander Cat5 IP KVM switch. A 5-ft. Cat5e Shielded patch cable is included with the product. Supports Virtual Media, with data transfer rates up to 12Mbps.

Applications

No power supply required

Features

  • Needed to connect a USB Server to a NetCommander Cat5 IP KVM switch, with virtual media support
  • Supports virtual media data transfer rates up to 12Mbps
  • Easy to install; no software needed
  • No power supply required
  • Allows a maximum distance of 100-ft. om KVM to computer/server via Shielded Cat5e/6 cable
  • Package includes a 5-ft. Cat5e Shielded Patch Cable
  • To convert DisplayPort or HDMI computers to VGA, use Tripp Lite adapters P134-06N-VGA-V2 or P131-06N
  • Fast Virtual Media KVM System patented underPat. No. US 9,417,720
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specification Description

Easy to install; no software needed

Tech Info

In addition to multiple remote sessions, a local user can access the KVM simultaneously to the remote users.

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.