
Description
The FutureCom F/UTP 300/24 cable is designed for applications up to 300 MHz and its transmission characteristics exceed Category 5 (2002) and category 5e (TIA/EIA 568-A-5) specifications.
Due to the very low delay skew between the pairs these FutureCom cables are especially suitable for Gigabit Ethernet. The cable has a streamlined construction and low weight.
The four stranded pairs are foil shielded (F/UTP). The cable satisfies Class B interference radiation standards according to EN 55022, as wel l as immunity according to EN 55024, which enables the realization of CE-compatible networks.
Features
- F/UTP 300/24 cable specified up to 300 MHz Outstanding electrical characteristics Stranded Pairs Double foil shielding and additional copper wire Streamlined design Lightweight Low skew between the pairs Halogen-free (LSZH) Flame retardant according to IEC 60332-1 and EN 50266-2-4 (FR), EN 13501-6, non-corrosive according to IEC 60754-2 (NC) and EN 50267 Low smoke according to IEC 61034 and EN 50268
Specification Description
Flame retardant according to IEC 60332-3-24 and EN 50266-2-4 Reaction to fire according to EN 13501-6
Specifications:
Category | CATEGORY 5 |
---|---|
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | SOLID |
Conductor/Pair Count | 4 PAIR |
Jacket Color | GREY |
Shielded | F/UTP - FOILED/UNSHIELDED TWISTED PAIR |
Type | DATA |
UNSPSC Code | 26121609 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.