
Description
Corrugated Loom Tubing Slit, 1.50 Inch (38.1 mm) x 10 Feet (3.1 Meters), Yellow. Material is Polyethylene. Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). Offered for applications where Spiral Wrap or Braided Expandable Sleeving may be difficult to install or they do not offer the amount of protection required. Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion. Slit wall design eases installat ion. Can be held in place using Panduit push mount cable ties or mounts. Applications include control panel wiring and cable harness management.
Applications
Covers wire and cable to protect from abrasion
Features
- Provides protection for cables
- Packaged on a reel for easy handling and dispensing of product
- Slitted for easier install onto a bundle of wires or a pre-assembled harness assembly
- Crush, impact and abrasion resistant
Tech Info
RoHS Compliant
Specifications:
Decimal | 1.50 INCH |
---|---|
Dual | NO |
Material/Type | PE-POLYETHYLENE |
Heat Shrink | NO IS NOT SHRINK TUBING |
Military Color Code | YELLOW |
MIL SPEC | NO |
Size By Inch Fractions | 1 1/2 INCH |
Sleeving | NO |
Spiral Wrap | NO |
UL | NO |
WALL TYPE| Single Or Dual | SINGLE WALL |
ZIPPER | NO |
UNSPSC Code | 39131602 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.