TRIPP LITE | DDR1327MQ
Quad-Display Desktop Monitor Stand for 13" to 27" Flat-Screen Displays

MFR PART #  DDR1327MQ
PART #  10172489
Minimum 1 Each
Sign In For Inventory

Description

Mounts Up to 4 Monitors on a Base

Frees up valuable workspace on your desk, table or workstation
Fits most flat-panel displays from 13 to 27 in.
Mounts adjust independently for viewing angle
Ideal for home and office use
Convenient One-Touch Atment

180 swivel and -45 to +45 tilt capability provides comfortable viewing
Full 360 rotation for viewing in portrait or landscape orientation
Durable Metal Construction

Each mount supports up to 17.6 lbs (7.9 kgs)
Scratch-resistant powoated finish blends with any décor
Mounting hardware included
VESA Compliance

Supports the following VESA mounting hole patterns: 75 x 75 mm, 75 x 100 mm, 100 x 75 mm, and 100 x 100 mm

Features

  • Monitor stand with heavy-duty base remains stable on your desk during adjustment
  • -45 to +45 tilt, -15 to +15 swivel and 360 rotation helps you find the perfect angle
  • Durable steel construction blends into any décor and supports up to 17.6 lbs (7.9 kgs) per monitor
  • Display cables attach to pole to reduce clutter and keep cords organized
  • VESA compliance ensures compatibility with 75x75 and 100x100 mounting patterns

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.