TRIPP LITE | DDR1327S
TV Monitor Desk Mount Arm Full Motion for 13" - 27" Displays

MFR PART #  DDR1327S
PART #  640201
Minimum 1 Each
Sign In For Inventory

Description

The VESA-compliant DDR1327S Full Motion Desk Mount Clamp attaches to your desk, table or workstation, allowing you to mount a monitor above it and free up valuable workspace. Ideal for home and office, the DDR1327S fits most flat-panel displays from 13 to 27 inches.
The swivel arm can be independently adjusted for angle and height to give you maximum flexibility in positioning your display to fit your environment and comfort level. Move the screen closer to you, or push it out of your way when not i n use. A 180 swivel and -40 to +90 tilt capability minimizes glare and provides comfortable viewing from multiple angles. A 360 rotation lets you view your monitor in portrait or landscape orientation.
Durable clamp attaches to most flat surfaces u p to 3.5 inches thick with a firm grip. Swivel arm supports monitors up to 9 kgs. The durable all-metal frame with soft rubber-feel finish tolerates frequent handling and blends with any décor. Mounting hardware is included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 75 x 75 mm, 75 x 100 mm, 100 x 75 mm and 100 x 100 mm.

Attaches to Most Desks, Tables and Workstations
Clamps securely to most flat surfaces from 0.4 in. to 3.5 in.
Fits most flat-panel dilays from 13 to 27 in.
Swivel arm adjusts independently for angle and height
Ideal for home and office use

Convenient One-Touch Adjustment
180 swivel and -40 to +90 tilt capability provides comfortable viewing
Full 360 rotation for viewingportrait or landscape orientation

Durable Metal Construction
Supports monitors up to 9 kgs.
Soft rubber-feel finish blends with any décor
Mounting hardware included
Display cable attaches to mount to reduce clutter

VESA Compliance
Supportollowing VESA mounting hole patterns: 75 x 75 mm, 75 x 100 mm, 100 x 75 mm and 100 x 100 mm

Applications

Includes all necessary mounting hardware and supports weights of up to 20 lbs

Features

  • Fits most flat-panel displays from 13 to 27 in.
  • One-touch adjustment for comfortable viewing
  • 180 swivel and -40 to +90 tilt for wide range of motion
  • Supports monitors up to 9 kgs.

Specification Description

Durable, all-metal frame with soft, rubber feel finish withstands the stress of repeated use and blends easily into any décor

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.