TRIPP LITE | DMATC
Thin Client Monitor Mount Desktop Terminal Mounting Bracket

MFR PART #  DMATC
PART #  9810296
Minimum 1 Each
Sign In For Inventory

Description

Ideal for Use at Home, School and the Office

This thin client mount securely attaches to the back of your monitor, hiding your thin client out of the way and saving valuable desk, table and floor space. The adjustable frame fits most thin clients ranging from 0.76 to 2.8 inches wide and supports up to 5 kgs.

Convenient Open Frame Design Allows Easy Access

The open frame allows you access to your thin client and its cabling for easy adjustments. Made from durable steel, the thin client mounting acket features a scratch-resistant black powder-coated finish that blends with your décor and stands up to frequent handling.

Versatile Mounting Options Give You More Choices

In addition to easy mounting to your monitor’s 75 x 75 mm or 100 x 100 mmESA plate, the thin client mount also attaches directly to a display mount pole, under a desk or on a wall. Mounting hardware and hook-and-loop straps for extra stability are included.

5-Year Warranty and Environmentally Responsible Design

The DMATcomes with a 5-year warranty. It’s manufactured in compliance with strict RoHS specifications, reflecting Tripp Lite’s commitment to environmental responsibility.

Features

  • Mounts to back of your monitor to leave valuable desk, table and floor space clear
  • Adjusts to fit wide range of thin clients from 0.76 to 2.8 in. and up to 5 kgs.
  • Scratch-resistant powder-coated finish blends into your workspace décor
  • Included hardare for pole, desk, wall or VESA mounting gives you installment choices
  • Open frame design allows easy access to thin client and cabling for quick adjustments

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.