
Description
Tripp Lite’s DSUT1CSU offers complete surge suppression for equipment on digital and leased lines, T1 and ISDN interfaces. Ideal for the protection of sensitive "U" and "S/T" interfaces on modems, NT1 devices, CSU/DSUs, terminal adapters and other piec es of high-speed equipment. Convenient 8 position input/output RJ style jacks are RJ11/45/48 compatible, includes 5 inch ethernet patch cable for convenient placement at the protected device network connection. Surge suppression is handled with balance d arrays of high-speed avalanche diodes that divert excess energies created by electrostatic discharges, faulty wiring or lightning away from network interface connections. Tripp Lite network surge suppressors reduce blown interface ports, garbled netw ork transmissions, system lock-ups and hard equipment failure by safely shunting dataline surges to ground.SUPPRESSION: 1 set RJ11/45/48 in/out jacks, protects wires 1-8, 60V clamping
DSUT1CSU offers full surge suppression for CSU/DSU’s and other high speed equipment on digital and leased lines, T1 and ISDN interfaces
Convenient RJ45 input and output connections make for simple installation (RJ45 input/output connections, pins 1-8, 60V clamping)
5 inch ethernet patch cable enables ideal protection placed as close as possible to the point of use
Surge suppression utilizing high speed avalanche diodes divert excess energies on the network to ground
Features
- Complete T1 and ISDN (RJ11/45/48) surge protection
- Protects against the effects of electrostatic discharge, faulty wiring and lightning
Specification Description
Network Surge Suppressor
Circuit Breaker (Amp): 200 Amp
Recommended Electrical Service: 120 Volt, 230 Volt
Input Connection Type: RJ45
Clamping Voltage: 60 Volt RMS
Telephone/DSL Protection: Yes
Telephone/DSL Protection Details: 1 Line
Cable (Coaxtection: No
Network (Ethernet) Protection: Yes
Additional Dataline Protection: 1-8
Specifications:
Number of Outlets | 1 |
---|---|
Type | STAND ALONE PDU |
UNSPSC Code | 39121610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.