TRIPP LITE | DUNVPJT
Display Projector Universal Ceiling Mount Full Motion

MFR PART #  DUNVPJT
PART #  781377
Minimum 1 Each
Sign In For Inventory

Description

The DUNVPJT Full Motion Universal Ceiling Mount saves valuable wall and floor space by suspending your digital projector from the ceiling. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, the DUNVPJT fits most projector br ands.
An integrated ball-joint design allows easy customization of your viewing at any time. A 360 swivel and -20 to +20 tilt capability provides comfortable viewing from multiple angles. The easy-grip adjustment knob holds the image position with no sag or drift. A quick-release connector allows easy removal of the projector for cleaning or light bulb replacement and reinstallation with no realignment necessary.
The durable all-metal unit supports up to 25 kgs. The scratch-resistant powder-coa ted finish tolerates frequent handling and blends with any décor. Installation hardware is included. The DUNVPJT’s base plate and four adjustable support arms conform to hole patterns located on the housing of most projectors.

Save Valuable Wall and Floor Space
Suspends digital projector from ceiling
Fits most projector brands
Installation hardware included
Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants

Easy Adjustment for Comfortable Viewing
360 swivel an to +20 tilt capability provides comfortable viewing from multiple angles
Integrated ball-joint design enables easy view customization
Easy-grip knob holds image position with no sag or drift

Quick-Release Connector
Allows projector to be remo for maintenance and reinstalled quickly with no realignment necessary

Durable Metal Construction
Supports up to 25 kgs.
Scratch-resistant powder-coated finish blends with any décor

Universal Mount Fits Most Projector Brands
Base plate and 4 table support arms conform to hole patterns on projector’s housing

Features

  • Universal design fits most projector brands
  • Quick-release feature allows easy projector maintenance
  • 360 swivel and -20 to +20 tilt for wide range of motion
  • Supports up to 25 kgs.

Specifications:

Type STORAGE AREA NETWORK
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.