
Description
Tripp Lite’s VESA-compliant DWF60100XX Fixed Flat-Screen Wall Mount’s low-profile design keeps the unit out of sight for a sleek, professional appearance. Its durable, all-metal construction with
scratch-resistant, powder-coat finish supports up to 350 lbs. and fits most 60-to 100-inch flat-screen displays. It comes with all the necessary mounting hardware.
Applications
Comes with all the necessary mounting hardware
Features
- Mounts Your TV or Monitor to the Wall
- Fits most flat-panel televisions, monitors and other displays from 60 to 100 in.
- Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants
- Mounts out of sight behind display for sleek, professinal appearance
- Mounting hardware included
- Tested to accordance with UL Standard 2442
- Durable Metal Construction
- Supports up to 350 lb.
- Open frame allows easy wall access
- Adjustable display brackets with connected straps compensate for off-center watuds
- Scratch-resistant powder-coated finish
- VESA Compliance
- Supports the following VESA mounting hole patterns: 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 400 mm, 600 x 400 mm, 800 x 400 mm, 800 x 600 mm and 900 x 600 mm
Specification Description
Fits most 60- to 100-inch flat-panel displays
Tech Info
5-year warranty
Specifications:
Mounting Type | WALL |
---|---|
Environment Type | INDOOR |
Type | MONITOR MOUNT |
UNSPSC Code | 31162308 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.