TRIPP LITE | DWM2355S
Full-Motion TV Wall Mount with Fully Articulating Arm for 23" to 55" Flat-Screen Displays

MFR PART #  DWM2355S
PART #  10172497
Minimum 1 Each
Sign In For Inventory

Description

Mounts Your TV or Monitor to the Wall

Fits most flat-panel televisions, monitors and other displays from 23 to 55 in.
Ideal for home theaters, offices, classrooms, boardrooms, hotels, bars and restaurants
Full-motion articulating arm adjusts indendently for angle and height
Mounting hardware included
Mounts on wood or concrete block
Convenient One-Touch Adjustment

180 swivel and -15 to 15 tilt capability provides comfortable viewing from multiple angles

Durable Metal ConstructionÔports up to 51 lbs (23.1 kgs)
Soft rubber-feel finish tolerates frequent handling and blends with any décor
Display cables tuck inside articulating arm to prevent clutter
VESA Compliance

Conforms with VESA-compliant universal mounting hole patte

Features

  • TV wall mount with articulating gas-spring arm adjusts easily with just a single touch
  • -15 to +5 tilt and -90 to +90 swivel helps you find the perfect angle to avoid glare
  • Durable steel construction blends into any décor and supports up to 51 lbs (23.1 kgs)
  • Display cables attach to arm to reduce clutter and keep cords organized
  • VESA compliance ensures compatibility with most popular mounting hole patterns

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.