TRIPP LITE | DWT60100XX
Tilt Wall Mount for 60" to 100" TVs and Monitors

MFR PART #  DWT60100XX
PART #  781384
Minimum 1 Each
Sign In For Inventory

Description

The VESA-compliant DWT60100XX Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat-panel displays from 60 to 100 inches. A -15 to +15 tilt capability minimizes glare and provides comfortable viewing from multiple angles. Low-profile mount is concealed behind the display to give a sleek, professional appearance. Display brackets with connected straps adju st to compensate for off-center wall studs. Durable all-metal frame with scratch-resistant powder-coated finish supports up to 350 pounds. Mounting hardware included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 400 mm, 600 x 400 mm, 800 x 400 mm, 800 x 600 mm, 800 x 800 mm, 1000 x 400 mm, 1000 x 600 mm and 1000 x 800 mm.

Features

  • Mounts Your TV or Monitor to the Wall
  • Fits most flat-panel televisions, monitors and other displays from 60 to 100 in.
  • Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants
  • Mounts out of sight behind display for sleek, professinal appearance
  • Mounting hardware included
  • Tested in accordance with UL Standard 2442
  • Convenient One-Touch Adjustment
  • -15 to +15 tilt capability provides comfortable viewing from multiple angles
  • Improves viewing angles in applications where audiencs below the display
  • Durable Metal Construction
  • Supports up to 350 lb.
  • Adjustable display brackets with connected straps compensate for off-center wall studs
  • Scratch-resistant powder-coated finish
  • VESA Compliance
  • Supports the following VESA mountinge patterns: 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 400 mm, 600 x 400 mm, 800 x 400 mm, 800 x 600 mm, 800 x 800 mm, 1000 x 400 mm, 1000 x 600 mm and 1000 x 800 mm

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.