
Description
Touchless Vandal-Resistant Motion Sensor Switch (US Gang Box)
Passive infrared motion sensors (no touch switch). The switch is designed as vandal-resistant and are suitable for installation in harsh environments and demanding applications. The switches have a red/green LED ring to display the switch status. Provides an Open Collector Output (Max 1 A @ 30 VDC). Suitable for outdoor use IP68 rated. Connection via 5-wire pigtail cable. Labels with other languages are available upon request. US Gang Siz e
Specifications:
Amp Rating | 2 |
---|---|
Button Color | POLISHED CHROME |
Faceplate Size | APPROX. 2-3/4" X 4-1/2" |
Button Illumination | ILLUMINATED |
Finish | US28 SATIN ANODIZED ALUMINUM |
Button Text | EXIT |
Mounting | SINGLE-GANG ELECTRICAL BOX |
Product Type | PIR |
Sales Category | ELECTRIC PUSHBUTTON SWITCH |
Switch State | MOMENTARY |
Other | VANDAL RESISTANT |
UNSPSC Code | 46171500 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.