Instrumentation and Thermocouple Cable>
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
-
Power Limited Tray Cable, 1 Pairs, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9407 0602500
PART # 323-011-2201-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
INSTRUMENTATION CABLE 8762NH 1PR 20AWG SHIELDED LSNH WHITE
BELDEN
MFR PART # 8762NH.011000
PART # 967907
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
1.5 MM SQUARED, 10 CONDUCTOR, BS5308 P1 T1 PM73479 BARE COPPER, PE, OVERALL SHIELD, LOW SMOKE ZERO HALOGEN COLOR BLACK D40 7/0.53 MM NUMBERED CONDUCTORS
APPROVED MANUFACTURERS
PART # A7BS1-0010L-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
Power Limited Tray Cable, 1 Triad, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1036A 01010000
PART # 323-321-1801-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
18-4P STR BC VN TRAY PVC-NYL O/A FOIL SHD PVC JKT 90C 600V TC-ER BLK/WHT#S
BELDEN
MFR PART # 1064A 010S1000
PART # 2AS-1804POS-B-305MT
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.75MM/5PR BS5308 PT2 TYPE 1 IND & COLL SCREEN BLACK RP15 24/0.2MM BLU/WHT PRS
APPROVED MANUFACTURERS
PART # A7DD1-P005LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
1MM/12PR OS/XLPE/LSZH/SWA BLK JKT 300V MATMAN# 627520630
APPROVED MANUFACTURERS
PART # CI-12P-1-BLK
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.5MM/10C XLPE/LSZH/SWA BLK JKT 300V MATMAN# 627420610
APPROVED MANUFACTURERS
PART # CI-10C-0.5-BLK
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
1MM/10C XLPE/LSZH/SWA BLK JKT 300V MATMAN# 627420610
APPROVED MANUFACTURERS
PART # CI-10C-1.0-BLK
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.9MM/5PR (1/0.9MM) PVC/PVC/SWA/PVC RP15 BLACK EATS09-6 SEC 3 ISS 5
APPROVED MANUFACTURERS
PART # A11EE-P005F
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.75 MM SQUARED, 10 PAIR, BS5308 PT2 TYPE 2 OVERALL SHIELD COLOR BLUE REDUCED PROPAGATION <15% 24/0.2 MM
APPROVED MANUFACTURERS
PART # A7-S42-0010LF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.5 MM SQUARED, 5 PAIR, BS5308 PT1 TYPE 2 OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 16/0.2 MM
APPROVED MANUFACTURERS
PART # A7-M22-0005LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.5 MM SQUARED, 4 CONDUCTOR, BS5308 PT1 TYPE 1 AND PM73479 BARE COPPER, PE, OVERALL SHIELD, LOW SMOKE ZERO HALOGEN COLOR BLACK 16/0.2 MM NUMBERED CONDUCTORS
APPROVED MANUFACTURERS
PART # A7BQ1-0004L-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
1.5 MM SQUARED, 2 PAIR, BS5308 PT1 TYPE 2 OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 7/0.53 MM QUAD
APPROVED MANUFACTURERS
PART # A7-L32-0002LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.8MM/2PR (1/0.8MM) PVC/PVC/ SWA/PVC RP15 BLK QUAD ENATS 09-6 ISS8 TABLE E.3B
APPROVED MANUFACTURERS
PART # A11BP-P002F
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
18 AWG, 1-triad VNTC bare copper cable, PVC/Nylon overall foil shield, PVC jacket, 90C, 600V, conductor coding: black, white, red and numbered
APPROVED MANUFACTURERS
PART # 2AS-1801TOS
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
Power Limited Tray Cable, 1 Pair, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1030A 01010000
PART # 323-221-1601-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.75 MM SQUARED, 20 PAIR, BS5308 PT1 TYPE 1 OVERALL SHIELD COLOR BLUE REDUCED PROPAGATION <15% 24/0.2 MM
APPROVED MANUFACTURERS
PART # A7-M31-0020LF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.8MM/20PR (1/0.8MM) PVC/PVC/ SWA/PVC RP15 BLK ENATS 09-6 ISS 8 TABLE E.3B
APPROVED MANUFACTURERS
PART # A11BP-P020F
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock -
0.8MM/10PR (1/0.8MM) PVC/PVC/ SWA/PVC RP15 BLK ENATS 09-6 ISS 8 TABLE E.3B
APPROVED MANUFACTURERS
PART # A11BP-P010F
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingIn Stock