HOLLAND | GF81F
Connector, F Coupler

MFR PART #  GF81F
PART #  10086722
Minimum 1 Each
Sign In For Inventory

Description

CAT 6A STP STRANDED PATCH 25’ BLACK Economy Shielded Category Cable Patch Cords Features: Category 6 F/UTP stranded patch cable 8P8C modular RJ45 plugs with gold flash plated contacts Strain relief boots as required by 568 standard Factory tested to AN SI/TIA-568C Cat6 patch cable UL listed AWM, RoHS compliant Standard lengths are 1,3,5,7,10,14, and 25 feet Custom lengths available upon request Applications: LAN 10/100/1000BaseT Ethernet Patching, Balun Support OEM Systems Device interconnection, tou ch panels IP Control, Voice, Voice over IP, Video, HDBaseT

Features

  • F Female to Female Coupler
  • Hex Nut on Barrel. No Nut included in Package
  • 2.2, 2.4, 3.0 GHz
  • DC Passing
  • Blue Coded insulation Applications:
  • CATV/MATV DBS where DC power pass required.
  • Panel Coupler / Inline Coup

Specifications:

Type F
UNSPSC Code 39121414

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.