VERTIV | GXE3-1500IMT
Vertiv Liebert GXE UPS 1500VA/1350W 230V Online Double Conversion Tower UPS High output power factor 0.9 PF Lead Acid VRLA Battery (GXE3-1500IMT)

MFR PART #  GXE3-1500IMT
PART #  10494704
Minimum 1 Each
Sign In For Inventory

Description

The Vertiv Liebert GXE UPS is an affordable, efficient UPS with high output power factor (0.9PF), which enables continuous and reliable power to more connected devices. With online double conversion technology, this 1.5kVA compact tower UPS protects de vices against many disturbances. With proven reliability, it is ideal for critical applications in financial, government, and manufacturing industries. It has an intuitive LCD for local monitoring, configuration, and control. The high efficiency in bot h online and ECO modes of operation (up to 95% in ECO mode) for this already affordable UPS further drives energy and operational costs savings. An optional network management card allows remote management and server shutdown via the optional network c ard or (free) Vertiv Power Insight software. In addition to reliable power, having multiple monitoring options make this compact UPS ideal for delivering best-in-class power protection to equipment at the edge of networks or in remote sites.

Applications

IT
- Servers
- Networking equipment
- Data storage

Finance
- Branch offices
- Closed-circuit televisions and data protection
- ATMs

Retail
- Several point-of-sale systems
- Networking and wiring closets
- Security and voice-over internet pIP) telephony

Features

  • Reliable online double-conversion topology
  • High output power factor (0.9) to protect more loads
  • Remote management and server shutdown with the optional network management card
  • Fast recharge time (<4hrs @90%)
  • Hot-swappable user replaceable internal bteries without load shutdown

Tech Info

CE, CB Report,
UKCA, Morocco, RCM

Specifications:

UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.