KANTECH SYSTEMS | KT-200NB
Door Controller, 2-Door, RS232/485, 24 Volt AC, 75 VA, 12 Volt, 7 Amp-Hr Battery Back-Up, 13.63" Width x 3.88" Depth x 15.5" Height, Without Box

MFR PART #  KT-200NB
PART #  KAN-KT200NB
Minimum 1 Each
Sign In For Inventory

Description

The KT-200NB Door Controller is the basis of a 2-door access control system. The KT-200 is capable of controlling two separate doors or a single door (with readers on each side of the door). To form the system, each KT-200 is linked to other KT-200s us ing an "RS-485" communication bus. A smaller initial system can grow to secure hundreds of doors just by adding more controllers and the appropriate software.

Features

  • Two Door Controller
  • Compatible with Proximity, Wiegand, Mag Stripe, Bar Code, Biometric and Other Technologies
  • Built-In Power Supply for Door Lock
  • 16 Supervised Inputs
  • Lithium Batteries for Memory Backup

Specifications:

Environmental INDOOR
Product Type EXIT DEVICE CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.