
CYPRESS INTEGRATION SOLUTIONS>
CYPRESS INTEGRATION SOLUTIONS
CYPRESS INTEGRATION SOLUTIONS
-
OSM-1000: Cypress OSDP-Wiegand Converter, OSDP Verified, CE Certified
CYPRESS INTEGRATION SOLUTIONS
MFR PART # OSM-1000-BRD
PART # 10078178
Minimum 1 EachView All: Panels
Sign In For PricingCall for Availability -
Sign In For PricingCall for Availability
-
HHR-3166-WH: 2.4 GHz Wireless Handheld Reader (no gate selection), HID iClass SE Dual Frequency (13.56 MHz / 125 kHz), in white, CE Certified
CYPRESS INTEGRATION SOLUTIONS
MFR PART # HHR-3166-WH
PART # 981821
Minimum 1 EachView All: Miscellaneous
Sign In For PricingCall for Availability -
Sign In For PricingCall for Availability
-
Sign In For PricingCall for Availability
-
Sign In For PricingCall for Availability
-
Sign In For PricingCall for Availability
-
HHR-3156-WH: 2.4 GHz Wireless Handheld Reader with gate-selection feature, HID iClass SE Dual Frequency (13.56 MHz / 125 kHz), in white, CE Certified
CYPRESS INTEGRATION SOLUTIONS
MFR PART # HHR-3156-WH
PART # 10047419
Minimum 1 EachView All: Miscellaneous
Sign In For PricingCall for Availability -
RPT-5651: Wireless Repeater 2.4 GHz, CE Certified
CYPRESS INTEGRATION SOLUTIONS
MFR PART # RPT-5651
PART # 889630
Minimum 1 EachView All: Communicators
Sign In For PricingCall for Availability -
Sign In For PricingCall for Availability
-
SIO-7100: Serial Interface Module RS-485, CE Certified
CYPRESS INTEGRATION SOLUTIONS
MFR PART # SIO-7100
PART # 10159626
Minimum 1 EachView All: Access Control Accessories
Sign In For PricingCall for Availability -
Sign In For PricingCall for Availability
-
Sign In For PricingCall for Availability
-
Sign In For PricingCall for Availability
-
SPX-1300: Cypress Suprex Reader-Extender, 2-wire RS-485, for single reader applications, CE Certified
CYPRESS INTEGRATION SOLUTIONS
MFR PART # SPX-1300
PART # 709298
Minimum 1 EachView All: Access Control Accessories
Sign In For PricingCall for Availability