![](https://www.anixter.com/content/dam/anixter/website/wesco-anixter-logo_165x40.png)
EATON POWER QUALITY>
EATON POWER QUALITY
EATON POWER QUALITY
-
Illuminated Selector Switch Actuator, 2 Positions, Red, Maintained
EATON POWER QUALITY
MFR PART # M22-WRLK-R
PART # 926114
Minimum 1 EachView All: Industrial Communication and Control
Sign In For PricingIn Stock -
Gigabit Ethernet PoE/PoE+ Extender - Cat5e/6/6a, RJ45, IEEE 802.3at/af, 30W, 1 Port, 100 m
EATON POWER QUALITY
MFR PART # NPOE-SPL-G-5VMU
PART # 9993243
Minimum 1 EachView All: Industrial Communication and Control
Sign In For PricingIn Stock -
INDOOR INTRUDER MOTION DETECTORS AND SENSOR
EATON POWER QUALITY
MFR PART # XCELR
PART # 10160999
Minimum 1 EachView All: Door Lock Parts and Components
Sign In For PricingIn Stock -
10 WIRELESS ZONE EXPANDER, BUS CONNECTED
EATON POWER QUALITY
MFR PART # EXP-R10
PART # 10160998
Minimum 1 EachView All: Door Lock Parts and Components
Sign In For PricingIn Stock -
Sign In For PricingIn Stock
-
OPTIONAL EXTERNAL ANTENNA FOR COM-DATA-4G
EATON POWER QUALITY
MFR PART # COM-ANT-01
PART # 10235882
Minimum 1 EachView All: Power Accessories
Sign In For PricingIn Stock -
Sign In For PricingIn Stock
-
Sign In For PricingIn Stock
-
Sign In For PricingIn Stock
-
Sign In For PricingIn Stock
-
Miniature Circuit Breaker (MCB), 4A, 1p, C-char, DC Current
EATON POWER QUALITY
MFR PART # FAZ-C4/1-DC
PART # 927047
Minimum 1 EachView All: Industrial Communication and Control
Sign In For PricingIn Stock -
Sign In For PricingIn Stock
-
Sign In For PricingIn Stock
-
Sign In For PricingIn Stock
-
EATON 9SX 8000I RT6U
EATON POWER QUALITY
MFR PART # 9SX8KIRT
PART # 10432307
Minimum 1 EachView All: Other Rack and Cabinet Accessories
Sign In For PricingCall for Availability -
EATON 5PX 1000I RT2U G2 W/ BS CORD 10A
EATON POWER QUALITY
MFR PART # 5PX1000IRT2UG2BS
PART # 10437395
Minimum 1 EachView All: UPS Systems
Sign In For PricingCall for Availability -
Sign In For PricingCall for Availability
-
Sign In For PricingCall for Availability
-
EATON CABLE ADAPTOR 9SX 9130 240V TOWER
EATON POWER QUALITY
MFR PART # CBLADAPT240T
PART # 10437361
Minimum 1 EachView All: Power Accessories
Sign In For PricingCall for Availability -
Sign In For PricingCall for Availability