TRIPP LITE | N457-001-62
Duplex Multimode 62.5/125 Fiber Adapter (LC-ST M/F) 0.3M (1-ft.)

MFR PART #  N457-001-62
PART #  642296
Minimum 1 Each
Sign In For Inventory

Description

Tripp Lite’s N457-001-62, 62.5/125 micron, LC/ST Male-to-Female Fiber adapter cable allows you to utilize older installed ST fiber cables when upgrading to newer switches using LC type SFP or GBIC transceivers. Simply plug the LC male end into the new switch, and plug your existing ST cables into the Female ST ends. No need to scrap your existing fiber cable plant with all new cables. For installations utilizing 50/125 micron cable, see N457-001-50.

Features

  • Save money by utilizing older, existing fiber ST or SC cables with new LC installations
  • Available in LC/ST or LC/SC in both 62.5/125 and 50/125 micron

Specifications:

Connector Type LC - ST COMPATIBLE
Fiber Type OM1
Length 1 FT. | 0.3 M
Number of Fibers 2 FIBER
Type MODULES
UNSPSC Code 26121650

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.