EATON POWER QUALITY | NPOE-SPL-G-5VMU
Gigabit Ethernet PoE/PoE+ Extender - Cat5e/6/6a, RJ45, IEEE 802.3at/af, 30W, 1 Port, 100 m

MFR PART #  NPOE-SPL-G-5VMU
PART #  9993243
Minimum 1 Each
Sign In For Inventory

Description

Gigabit Extender Lets You Cascade Your Existing PoE/PoE+ Connection up to 500 Meters

This single-port connector allows you to extend the connection between your powered source device, such as a PoE (Power over Ethernet) switch, and a remote PoE device an extra 100 meters. In addition, by cascading as many as four NPOE-EXT-1G30 extenders, you can extend that connection as far as 500 meters total. Just connect the extender between two sections of Cat5e/6/6a cable up to 100 meters each.

Saves You Time and Money on Unnecessary Equipment Updates

The compact PoE/PoE+ extender delivers 10/100/1000 Mbps of data and up to 30 watts of power using existing Cat5e/6/6a cables, eliminating the need to install new AC power lines and electrical outlets. This cost-effective extender sends DC power and Ethernet data through your Ethernet cable, cutting down on cable clutter, equipment costs and installation time and labor. It also automatically detects PoE/PoE+ equipment and protects it from being damaged by incorrect installation.

Supports Power over Ethernet to Save You Money and Give You More Installation Choices

Because this extender supports PoE, it can supply the power to operate compatible IEEE 802.3at/af PoE devices, such as security cameras, IP telephones, point-of-sale kiosks and access control devices. This saves you the expense and effort of purchasing, connecting and installing individual power supplies for each device. It also helps you install PoE devices in areas far away from AC ou tlets, such as poles or ceilings. It supports half/full-duplex 1 Gbps communication for sending and receiving data simultaneously, and protects your PoE device against short circuits and overloads.

Simple Plug-and-Play Installation Has Your Device Connected in Minutes

No configuration or software is required to add the NPOE-EXT-1G30 to your LAN. Just connect your switch or network jack and your PoE/PoE+ device to the shielded RJ45 Power + Data ports using existing Cat5e/6/6a cable. LEDs indicate the unit is receiving power and is ready to transmit data.

Designed for Installation Almost Anywhere

Mounting holes are featured for installing the extender on a shelf, desktop, wall or any other smooth surface with user-supplied hardware. The blacklastic housing fits in the palm of your hand, so it is small enough to hide away without interfering with your workflow or décor. The fanless design is ideal for silent operation.

Features

  • Saves money by delivering 30W of power + data up to 100 meters through existing cabling
  • Cascade up to 4 extenders to extend PoE connection up to 500 m total
  • Extends power + data to any PoE or PoE+ device installed where no AC outlet is available
  • Suports Gigabit Ethernet data transfer speeds up to 1000 Mbps (1 Gbps)
  • Quick and easy plug-and-play installation with no configuration necessary

Specifications:

Type POWER SUPPLY
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.