SOCOMEC UK LTD | NRT2-U7000CLA
Netys Rack or Tower single phase UPS 7Kva with additional charger for longer autonomy

MFR PART #  NRT2-U7000CLA
PART #  10102173
Minimum 1 Each
Sign In For Inventory

Description

NeTYS RT
7000VA/5400W 230V 50/60Hz
ON-LINE DOUBLE CONVERSION (VFI)
BUILT-IN WEB/SNMP,1xRS232
WITH ADDITIONAL CHARGER (8A)
FOR EXTERNAL BATTERY

Features

  • Built-in backfeed protection.RJ11 connection for Emergency Power Off (EPO),Connection for battery extension modules with additional charger, Can be paralled 1+1,Software LOCAL VIEW: ideal UPS monitoring and shutdown point-to-point solution for Windows, Linux and Mac OS X operating systems,OPTION RT VISION: WEB/SNMP Ethernet interface
  • for UPS monitoring and remote automatic
  • shutdown

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.