
Description
The Vertiv Liebert PSI uninterruptible power supply (UPS) is a compact, line-interactive UPS system designed for IT applications such as network closets and small data centers. This 2200VA UPS provides reliable power protection for servers, critical no des, network workstations, large network peripherals, network routers, bridges, and other electronic equipment. It uses buck/boost Automatic Voltage Regulation (AVR) technology to protect equipment against utility voltage fluctuation by raising and low ering utility power to the level needed by the connected equipment. It also allows the UPS to prolong battery life by maximizing its time on utility power before going to battery. The flexible design of Liebert PSI UPS allows the battery backup to be c onfigured as a self-standing tower or to be rack-mounted within a 2U space. It has a 2-year Vertiv no-hassle replacement UPS warranty.
Features
- The AVR safeguards against voltage fluctuations to extend battery life.
- Greater than five minutes of internal battery backup time at full load provides ample time for an orderly shutdown of connected equipment.
- The UPS offers more usable power (0.9 Power Factor), which allows more connected loads, saving space and costs.
- The line interactive UPS comes with a two-year, no-hassle replacement warranty.
- It can be configured as a self-standing tower or to be rack-mounted within a 2U space.
Specifications:
Size | 2200 |
---|---|
Type | UNINTERRUPTIBLE POWER SUPPLY |
UNSPSC Code | 39121011 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.