
Description
The Vertiv Liebert PSA uninterruptible power supply (UPS) is a cost-effective, line-interactive UPS system designed for small office computers and electronic equipment. This 1500VA UPS provides three minutes of back-up time at full load, which is ample time to save work in process and shut down your connected equipment. It comes with a Liebert UPS USB shutdown software and a USB cable to allow remote alerts and automated graceful shutdown of the connected systems. It offers simple controls for easy operation. This UPS includes 6 battery-backed outlets and 2 surge-only outlets. The Liebert PSA UPS is suited for desktop PCs, workstations, small routers, bridges and hubs, point-of-sale terminals and other sensitive electronics. It has a 2-year Verti v no-hassle replacement UPS warranty.
Features
- This cost-effective UPS comes with full features including USB Shutdown Software and a USB Cable.
- The UPS offers ample time to save work in process and shut down your connected equipment.
- It provides 3-minute battery backup time at full rated load and advance early warning of UPS shutdown.
- It has lightning and surge protection (TVSS) and RJ-45 port for data line surge protection.
- It comes with a two-year, no-hassle replacement warranty.
Specifications:
Size | 650 |
---|---|
Type | UNINTERRUPTIBLE POWER SUPPLY |
UNSPSC Code | 39121011 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.