CORNING | S30264-D1008-S280
Protection solutions Series 5000 and 5000 Compact, 10-Pairs Protection Magazines

MFR PART #  S30264-D1008-S280
PART #  987291
Minimum 1 Each
Sign In For Inventory

Description

Protection magazines offer optimum primary protection against overvoltage and overcurrent disturbances. The surge arresters limit overvoltage quickly and safely to uncritical levels and reliably discharge the resulting dangerous currents.
The 3-Point p rotection magazines (against overvoltages) are fitted with 3-electrode arresters. In case of overvoltage, an arc is generated in the arrester, which discharges the energy towards the ground potential. This arc is broken when the voltage falls below the nominal response direct voltage of the arrester.
The 5-Point protection magazines (for both overvoltage and overcurrent protection) are fitted with 3-electrode arresters and PTCs, i.e. Positive Temperature Coefficient. When the nominal current of the PTC is exceeded, the component heats up and the resistance increases exponentially. The PTC therefore limits the current, cools down in accordance with the load and then returns to its original state.
This reversible procedure can be repeated a number of times if necessary, for both types of magazines.

Features

  • Installation of the protection magazine from the rear side free access for measuring and testing operations from the front side
  • Optional Positive Temperature Coefficients (PTC) limits overcurrent by increasing the resistance of the protection magazine , thus transfoming electric energy into heat energy and therefore restoring the current.
  • PCB board installed that offers higher flexibilty for customized solutions

Specifications:

Number of Outlets OTHER
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.