CYPRESS INTEGRATION SOLUTIONS | SPX-7200
SPX-7200: Suprex Reader-Extender (Ethernet)

MFR PART #  SPX-7200
PART #  889634
Minimum 1 Each
Sign In For Inventory

Description

SPX-7200: Suprex Reader-Extender (Ethernet)

Install readers anywhere on the IP network by plugging SPX-7200 Suprex units into routers / switches to.connect readers to access controllers. May also be used to directly connect readers and controllers with Ethernet crossover cable, up to 328 feet.

The Suprex is a pair of units; a Central Unit and a Remote unit. The Central Unit connects to the access control panel, and the Remote Unit connects to the Reader and its door hardware, with the IP network or crossover cable between the units.

The SPX-7200 accommodates up to 8 readers when used with EXP-2000 Expansion Pairs. Use 1 Expansion Pair for each additional reader.

Other Suprex models are available to link readers with an access control panel er Fiber Optic, 2-wire RS-485, or wireless connections.

Features

  • Use with an existing network for unlimited distance between the panel and reader (and associated I/O connections)
  • Plug Suprex Central & Remote units into routers / switches to install readers anywhere on the network (or connect directly with Ethernet crossover cable, up to 328 feet)
  • Supported data interfaces: Wiegand, Wiegand keypad, Strobed, and unsupervised F/2F
  • Supports up to 248 bits of credential data
  • Supports LED and REX switch I/O
  • Onboard relays for door strike / gate activation

Specifications:

UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.