EATON POWER QUALITY | SRWB12410STR6
WIRE MESH CABLE TRAY - 300 X 100 X 3000 MM (12 IN. X 4 IN. X 10 FT.), 6

MFR PART #  SRWB12410STR6
PART #  10215583
Minimum 1 Each
Sign In For Inventory

Description

Eliminate Cable Stress by Organizing Copper Cabling Through Your Data Center

This SmartRack Wire Mesh Cable Tray is easy to install along the wall, floor or ceiling of your data center. The SRWB12410STR6 is a straight section measuring 3000 millimeters long, but you can cut it with side-action bolt cutters to fit your custom specifications. It also measures 300 millimeters wide and 100 millimeters high to allow you to neatly bundle network and audio/video cables.

Constructed from High-Strength Steel Wire Built to Last in Busy Environments

The black powder-coated wire is smooth and rounded, which not only protects cable installers and IT personnel from cutting their hands, but also prevents cables from fraying along sharp edges. The rounded wire also prohibits debris from building up on it in dusty network closets and industrial spaces. Large mesh openings allow you to route cables through the spaces if needed.

Designed to Give You Great Flexibility in Installation, Transportation and Storage

The SRWB12410STR6 is ideal for data centers, network closets and some industrial areas in a wide variety of applications, including office buildings, shopping centers, schools, hotels, hospitals, restaurants and transportation centers. Each tray can be stacked with another to save space during transportation or storage.

Features

  • Package includes 6 total spans of wire mesh cable tray
  • Cuts cable clutter by routing bundles along the wall, floor or ceiling in your data center
  • Smooth, rounded wire construction prevents cable fraying due to sharp ends
  • Large mesh size allows convnient cable routing through the open spaces
  • Ideal for organizing cable in data centers, network closets and industrial areas

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.