EATON POWER QUALITY | SU20KMBPKX
UPS Maintenance Bypass Panel for SVT20KX - 3 Breakers

MFR PART #  SU20KMBPKX
PART #  10079214
Minimum 1 Each
Sign In For Inventory

Description

UPS Maintenance Bypass Panel Keeps Equipment Powered During UPS Maintenance

This wall-mount three-breaker maintenance bypass panel is compatible with Tripp Lite?s SVT20KX 3-phase UPS system. It allows you to reroute power around the UPS, providing an alternate path for electricity that keeps the connected load operational while the UPS is offline for maintenance or repairs.

Features 3 Built-In Circuit Breakers to Isolate Loads

Three circuit breakers - an AC input breaker, a maintenance bypass baker and a maintenance isolation breaker - are connected to heavy-duty buswork and isolate the UPS system from its connected load with no loss of network availability. This allows the load to remain continuously powered without costly downtime. A Kirk- key interlock system enhances safety and security. Removable handles allow the panel?s trim cover to be removed for internal access. The 70A unit has a kAIC rating of 10K.

Switching Between Normal and Bypass Modes Is Easy

When a UPS needs maintenan, this UPS bypass panel keeps power supplied to components via its mechanical interlock system by switching power to the external bypass breaker. Simply unscrew the interlock switch, rotate the switch from the UPS AC input breaker (SW1) to the bypass b reaker (SW2), then turn on the bypass breaker and turn off the UPS and isolation breaker (SW3) to perform UPS maintenance without service interruption.

Convenient Wall-Mount Installation

Made of galvanized steel, the service bypass panel has rear mnting holes for installation on a smooth, solid wall (mounting hardware not included).

Features

  • Isolates UPS from connected loads for maintenance without losing network availability
  • Maintenance bypass panel mounts to wall next to UPS for convenient access
  • 70A 10 kAIC unit has 3 built-in circuit breakers connected to heavy-duty buswork
  • Secure irk-key interlock system prevents unauthorized access to power
  • Compatible with Tripp Lite’s SVT20KX 3-phase UPS system

Specifications:

UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.