TRIPP LITE | SUINT2200LCD2U
On-line double-conversion UPS provides pure sine wave AC output to server and network equipment in data centers and computer rooms.

MFR PART #  SUINT2200LCD2U
PART #  812765
Minimum 1 Each
Sign In For Inventory

Description

The SUINT2200LCD2U SmartOnline 2200VA/1980W On-Line Double-Conversion UPS converts AC input to DC power, and then converts DC to fully regulated sine wave AC output with +/-2% voltage regulation in online and battery modes. ENERGY STAR certification sa ves you money by meeting strict EPA guidelines. An interactive front-panel LCD interface provides detailed real-time UPS status and advanced setup and configuration options.In case of AC power outage, the internal batteries support 11.7 minutes of runt ime at half load and 4.3 minutes at full load. Extended runtime is possible with optional external battery packs. "Smart" battery packs, such as Tripp Lite’s BP48V27-2US, are automatically sensed and configured during replacement. An intelligent batter y management system extends battery life.Managing the UPS is simplified through the interactive front-panel LCD interface, which displays operating conditions and diagnostic data, such as load and battery levels. You can set power strategies to reflect your protection priorities, whether it’s precise power quality for sensitive systems or the highest possible electrical efficiency, all while ensuring 100% uptime for your systems.Power is filtered to protect connected equipment against surges and EMI /RFI line noise that can damage equipment or destroy data. Adding an optional Tripp Lite SNMPWEBCARD accessory card permits remote management of the UPS, including reboots and activity logs.

Features

  • Protects Mission-Critical Rack-Mounted Equipment
  • Converts AC input to DC power, then DC to fully regulated sine wave AC output
  • +/-2% voltage regulation in online and battery modes
  • Selectable 200/208/220/230/240V output voltage
  • 2200VA/1980W capacity
  • 19 and 8 C13 outlets
  • 936-joule surge suppression rating
  • Interactive Front-Panel LCD
  • Reports detailed status information, including load and battery levels
  • Offers advanced configuration options, including output voltage and power strategies
  • 5 Power Stegies
  • Auto Adaptive enables high efficiency and high-quality operation as necessary for ideal equipment protection
  • Max Efficiency favors economy operation with high 95% efficiency
  • Max Quality favors on-line double-conversion mode, maintaining +/-2% otput voltage regulation and zero transfer time
  • Frequency Regulation and Frequency Conversion enable +/-0.05 Hz output regulation for selected frequency (50/60 Hz)
  • Reliable, Expandable Battery Backup
  • Supports half load for 11.7 min. and full load for 43 min.
  • Add external battery packs for extra runtime
  • "Smart" battery packs, such as Tripp Lite’s BP48V27-2US, are automatically sensed and configured during replacement
  • Full capacity available with and without external battery packs
  • Battery-independenrestart ensures automatic power-up after lengthy power outages
  • Highly Customizable
  • Customize communications and behavior to integrate with device makers’ specific needs
  • Selectable auto-restart from 0 to 60 sec. after AC power is restored
  • Selectable mimum battery charge level before auto-restart
  • Schedule system reboot if USB signal from connected device is lost
  • Set overload thresholds and low battery levels for alert and shutdown
  • Remote on/off support via DB9
  • ENERGY STAR Certification
  • Saves monend energy and protects environment by meeting strict EPA efficiency guidelines
  • Network Management Card Options / USB & Serial Ports
  • Compatible Tripp Lite UPS management card options WEBCARDLX and SNMPWEBCARD support a wide variety of UPS control and monitoring capabilities
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite’s PowerAlert software, available via FREE download from www.tripplite.com/poweralert

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.