LANTRONIX | TN-USB3-SX-01(LC)
USB 3.0 to Ethernet 1000 Base-SX multimode(LC) 220m

MFR PART #  TN-USB3-SX-01(LC)
PART #  873627
Minimum 1 Each
Sign In For Inventory

Description

Use the Scorpion-USB 3.0 Gigabit Ethernet Fiber Adapter to create an EMI-secure data connection between a USB port on a PC, laptop or tablet and a 1000Mbps Ethernet fiber port on a switch. This unique USB to fiber adapter is ideal for use in applicatio ns where wireless transmission is not the preferred technology due to security concerns or where copper lacks the bandwidth, distance or security for sharing data-intensive files. The Scorpion-USB Gigabit Ethernet Fiber Adapter allows a computing devic e which does not have a fiber port to connect to a fiber-based Ethernet network through its USB interface quickly, reliably and securely.

Designed specifically for laptop, notebook, and tablet PCs running today’s most popular operating systems and deployed in fiber-rich networking environments, the Scorpion-USB Gigabit Ethernet Fiber Adapter allows a secure connection to a fiber based Gigabit Ethernet network through a USB 3.0 port. Just plug the adapter into the USB port, install the driver, and t he connection is ready.

Features

  • Gigabit Ethernet fiber connection through USB 3.0 interface accommodates high bandwidth services faster, further and more securely than copper or wireless transmission
  • Bus powered device, no external power supply needed
  • Multimode LC fiber port
  • LEDs toindicate USB Speed / Activity and fiber Link / Activity
  • Supports IEEE 802.1Q VLAN tagging
  • Plastic ABS enclosure with a 9" pigtail to USB type-A connector
  • WHQL-certified drivers for Windows 7, 8, 8.1, 10; Linux and MacIntosh 10.6 to 10.11 drivers also vailable

Specifications:

Device Technology 1000BASESX
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.