TRIPP LITE | U223-004-IND
4-Port Rugged Industrial USB 2.0 Hi-Speed Hub w 15KV ESD Immunity and metal case, Mountable

MFR PART #  U223-004-IND
PART #  642804
Minimum 1 Each
Sign In For Inventory

Description

Tripp Lite’s U223-004-IND is a rugged, all metal constructed USB 4-Port hub for use in data centers, work areas, and Industrial applications. Can be mounted on a wall or din-rail with included mounting hardware. Supports Hi-Speed USB 2.0 transfer rate s at 480mbps, but is also backward compatible to USB 1.1 ( 12mbps ). Hub is bus-powered through the computer connection, or can self power with an external adapter ( not included ) or via the included 3-wire terminal block connector ( 9-36V ).

Applications

Bus Powered or optional 3-Wire DC Terminal Block

Features

  • Industrial-grade, rugged all metal 4-port USB hub
  • Supports USB 1.1 and 2.0 transfer speeds ( 12 - 480mbps )
  • Wall or Din Rail mountable - hardware included
  • Bus Powered or optional 3-Wire DC Terminal Block
  • Over-current detection and protection circuit sign
  • ESD protected to 15kV
  • Automatic link and speed detection
  • Plug-and-Play; no software or drivers
  • Compatible with all major operating systems

Specification Description

Wall or Din Rail mountable - hardware included

Tech Info

Plug-and-play/hot-swappable allows you to add or remove a device at any time

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.