TRIPP LITE | U280-002-C12
Dual USB Tablet / Phone Car Charger, 5V 3.1A / 15.5W

MFR PART #  U280-002-C12
PART #  642818
Minimum 1 Each
Sign In For Inventory

Description

Tripp Lite’s 3.1Amp Dual USB Car Charger allows you to quickly and safely charge two USB powered devices simultaneously. It’s dual-port interface features one 5V/2.1A USB charging port, ideal for ultra-fast charging devices such as iPad (including iPad Mini) and other tablets, and one 5V/1A USB charging port for iPhone, iPod and other USB powered devices. This high quality and ultra-compact charger works with any standard in-vehicle power outlet and features a translucent ring around the USB ports t hat glows blue to indicate power being passed through. It is a handy tool to keep your devices fully charged and ready to use while you are on-the-go.

Applications

Dual USB ports: 1 x 2.1A, 1 x 1.0A

Features

  • High Speed Dual 2.1A USB ports for charging multiple devices, including tablets, eReaders, Smartphone’s and more.
  • Works with any 12V DC Auto lighter socket
  • Use your existing USB cables to charge all devices
  • Dual USB ports: 1 x 2.1A, 1 x 1.0A

Specification Description

Use your existing USB cables to charge all devices

Tech Info

Plug-and-play/hot-swappable allows you to add or remove a device at any time

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.